Shop NALGENE

Graduated Bottle, PC, 271mm H, PK6

  • Mfr # 2015-2000
  • Zoro # G722576699

product price: 
$
256.99
/pk of 6, $42.83/ea
Free Shipping & Returns

Key Features

Capacity - Metric
2 L
Individually Wrapped
Not Individually Wrapped
Closure Material
Polypropylene
Body Diameter - Metric
116 mm
Sterile/Non-Sterile
Non-Sterile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2015-2000
Zoro #
G722576699
UPC #
10661195314401
Country of Origin
United States

Dimensions

Body Diameter - Metric
116 mm
Mouth Size
Narrow
Overall Height - Metric
271 mm
Overall Width - Metric
116.08 mm
Neck Inside Diameter - Metric
39 mm
Screw Closure Size
53B

Details

Capacity - Metric
2 L
Individually Wrapped
Not Individually Wrapped
Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Basic Material
Plastic
Closure Type
Screw-On
USP Specification
Type VI
Nominal Capacity - English
64 oz
Graduation Increments - Metric
2,000 mL
Closure Liner Material
Unlined
Body Material
Polycarbonate
Capacity - English
64 fl oz
Closure Included
Yes
Nominal Capacity - Metric
2 L
Pre-Cleaned
None
Bottle Type
Graduated
Autoclavable
Yes
Body Color
Colorless
Shape
Square
Graduated
Yes
Standards
FDA CFR 21
Clarity
Clear
Closure Color
White
Special Features
Autoclavable/transparent/leakproof when used with Nalgene Closures/Graduated, Excellent Clarity Helps Easily Identify Content Levels
Item
Graduated Bottle
Numbers of Bottles Included
6
Front Closure
Screw-On

Description

Diagnostic Bottle, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.