Shop NALGENE

Graduated Bottle, PPCO, 178 mm H, PK48

  • Mfr # 2016-0500
  • Zoro # G622576836

product price: 
$
337.99
/pk of 48, $7.04/ea
Free Shipping & Returns

Key Features

Closure Included
Yes
Screw Closure Size
38-430 mm
Bottle Type
Graduated
Capacity - Metric
500 mL
Closure Type
Screw-On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2016-0500
Zoro #
G622576836
UPC #
-
Country of Origin
United States
Closure Included
Yes
Bottle Type
Graduated
Capacity - Metric
500 mL
Closure Type
Screw-On
Individually Wrapped
Not Individually Wrapped
Closure Liner Material
Unlined
Body Color
Natural
USP Specification
Type VI
Closure Material
Polypropylene
Autoclavable
Yes
Standards
FDA CFR 21
Nominal Capacity - Metric
500 mL
Clarity
Translucent
Body Material
PPCO
Capacity - English
16 fl oz
Item
Graduated Bottle
Shape
Square
Closure Color
Colorless
Pre-Cleaned
None
Nominal Capacity - English
16 oz
Sterile/Non-Sterile
Non-Sterile
Numbers of Bottles Included
48
Graduation Increments - Metric
500 mL
Graduated
Yes
Basic Material
Plastic
Special Features
Autoclavable/Leakproof when used with Nalgene Closures, Manufactured from Non-Toxic Materials, Translucent Bottles Provide Visible Liquid Level
Front Closure
Screw-On

Dimensions

Screw Closure Size
38-430 mm
Overall Depth - Metric
74.42 mm
Neck Inside Diameter - Metric
28 mm
Overall Height - Metric
178 mm
Body Diameter - Metric
74 mm
Mouth Size
Narrow
Overall Width - Metric
74.42 mm
Minimum Screw Closure Size
38 mm

Description

Lab Bottle, Package Quantity 48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.