Graduated Bottle, PPCO, 218 mm H, PK24

  • Mfr # 2016-1000
  • Zoro # G122576558
product price: 
$
288.99
/pk of 24, $12.04/ea
Free Shipping & Returns

Key Features

Nominal Capacity - English
32 oz
Nominal Capacity - Metric
1 L
Individually Wrapped
Not Individually Wrapped
Shape
Square
Body Material
PPCO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2016-1000
Zoro #
G122576558
UPC #
-
Country of Origin
United States

Dimensions

Neck Inside Diameter - Metric
28 mm
Overall Width - Metric
96.52 mm
Overall Depth - Metric
92 mm
Screw Closure Size
38-430 mm
Overall Height - Metric
218 mm
Body Diameter - Metric
92 mm
Mouth Size
Narrow
Minimum Screw Closure Size
38 mm

Details

Nominal Capacity - English
32 oz
Nominal Capacity - Metric
1 L
Individually Wrapped
Not Individually Wrapped
Shape
Square
Body Material
PPCO
Pre-Cleaned
None
Graduated
Yes
Closure Color
Colorless
Closure Liner Material
Unlined
Closure Type
Screw-On
Closure Material
Polypropylene
Body Color
Natural
Capacity - English
32 fl oz
Closure Included
Yes
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Graduated
Special Features
Autoclavable/Leakproof when used with Nalgene Closures, Manufactured from Non-Toxic Materials, Translucent Bottles Provide Visible Liquid Level
Capacity - Metric
1 L
USP Specification
Type VI
Graduation Increments - Metric
1,000 mL
Basic Material
Plastic
Clarity
Translucent
Standards
FDA CFR 21
Numbers of Bottles Included
24
Autoclavable
Yes
Item
Graduated Bottle
Front Closure
Screw-On

Description

Lab Bottle, Package Quantity 24

Ratings & reviews