Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7012-0080
Zoro #
G4130847
UPC #
-
Country of Origin
Unknown
Details
Color
White
Item
Bucket
Material
Polypropylene
Capacity
2 gal.
Shape
Round
Includes
Nylon-Coated Wire Bail
Standards
FDA Paragraph 21 CFR 177.1520(a)(1)(i), (c)1.1a (use conditions A-H) and 177.1350, 1520, 1580, 1620,178.2010,3297,181.28,184.1210
Product Type
Bucket
Includes Graduation Markings
Yes
Bucket Material
Plastic
Description
Bucket, Product Type Bucket, Capacity 2 gal., Material Polypropylene, Includes Graduation Markings Yes, Color White, Shape Round, Standards FDA Paragraph 21 CFR 177.1520(a)(1)(i), (c)1.1a (use conditions A-H) and 177.1350, 1520, 1580, 1620,178.2010,3297,181.28,184.1210
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.