Shop NALGENE
See all product information
Create Account
Graduated Cylinder, Colorless
- Mfr # 3662-0025
- Zoro # G3249374
product price:Â
$
37.15
/ea
Key Features
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Standards
ASTM Class B E1272, CFR 21 Part 177.1520, ISO6706
Glassware Class
B
Capacity - Metric
25 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3662-0025
- Zoro #
- G3249374
- UPC #
- -
- Country of Origin
- China
- Item
- Graduated Cylinder
- Autoclavable
- Yes
- Sterile/Non-Sterile
- Non-Sterile
- Standards
- ASTM Class B E1272, CFR 21 Part 177.1520, ISO6706
- Glassware Class
- B
- Capacity - Metric
- 25 mL
- Body Color
- Colorless
- ASTM Specification
- E1272
- Volumetric Calibration
- To Contain (TC), To Deliver (TD)
- Maximum Graduation - Metric
- 25 mL
- Graduation Increments - Metric
- 0.5 mL
- Clarity
- Clear
- Closure Included
- No
- Capacity - English
- 0.8 fl oz
- Graduation Increments - English
- 0.02 oz
- Body Material
- Polypropylene
- Bumper Included
- No
- Base Shape
- Hexagonal
- Maximum Graduation - English
- 0.85 oz
- Basic Material
- Plastic
- Graduated
- Yes
Dimensions
- Body Diameter - Metric
- 25.7 mm
Description
Graduated Cylinder, Capacity - Metric 25 mL, Capacity - English 0.8 fl oz, Graduation Increments - Metric 0.5 mL, Graduation Increments - English 0.02 oz, Maximum Graduation - Metric 25 mL, Minimum Graduation - Metric Not Applicable, Body Diameter - Metric 25.7 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), To Deliver (TD), ASTM Specification E1272
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.