Graduated Cylinder, Colorless
- Mfr # 3662-0500
- Zoro # G3251088
product price:Â
$
73.77
/ea
Key Features
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
B
Standards
CFR 21, Part 177.1520, ISO
Graduation Increments - English
0.17 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3662-0500
- Zoro #
- G3251088
- UPC #
- -
- Country of Origin
- China
Dimensions
- Body Diameter - Metric
- 62 mm
Details
- Item
- Graduated Cylinder
- Autoclavable
- Yes
- Sterile/Non-Sterile
- Non-Sterile
- Glassware Class
- B
- Standards
- CFR 21, Part 177.1520, ISO
- Graduation Increments - English
- 0.17 oz
- ASTM Specification
- E1272
- Closure Included
- No
- Capacity - Metric
- 500 mL
- Base Shape
- Hexagonal
- Graduation Increments - Metric
- 5 mL
- Basic Material
- Plastic
- Maximum Graduation - English
- 16.9 oz
- Minimum Graduation - Metric
- 15 mL
- Body Material
- Polypropylene
- Body Color
- Colorless
- Volumetric Calibration
- To Contain (TC), To Deliver (TD)
- Maximum Graduation - Metric
- 500 mL
- Minimum Graduation - English
- 0.5 oz
- Capacity - English
- 16.9 fl oz
- Bumper Included
- No
- Graduated
- Yes
- Clarity
- Clear
Description
Graduated Cylinder, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Graduation Increments - Metric 5 mL, Graduation Increments - English 0.17 oz, Maximum Graduation - Metric 500 mL, Minimum Graduation - Metric 15 mL, Body Diameter - Metric 62 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), To Deliver (TD), ASTM Specification E1272
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.