Shop NALGENE
See all product information
Create Account
Graduated Cylinder, Colorless
- Mfr # 3673-0008
- Zoro # G3651357
product price:Â
$
62.75
/ea
Key Features
Body Material
Polymethylpentene
Maximum Graduation - English
8.45 oz
Maximum Graduation - Metric
250 mL
Basic Material
Plastic
Capacity - English
8.5 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3673-0008
- Zoro #
- G3651357
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Diameter - Metric
- 79.8 mm
Details
- Item
- Graduated Cylinder
- Body Material
- Polymethylpentene
- Maximum Graduation - English
- 8.45 oz
- Maximum Graduation - Metric
- 250 mL
- Basic Material
- Plastic
- Capacity - English
- 8.5 fl oz
- Graduated
- Yes
- Graduation Increments - Metric
- 25 mL
- Clarity
- Clear
- Autoclavable
- Yes
- Minimum Graduation - Metric
- 50 mL
- Base Shape
- Hexagonal
- ASTM Specification
- E1094
- Bumper Included
- No
- Body Color
- Colorless
- Closure Included
- No
- Capacity - Metric
- 250 mL
- Sterile/Non-Sterile
- Non-Sterile
Description
Graduated Cylinder, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Graduation Increments - Metric 25 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 250 mL, Minimum Graduation - Metric 50 mL, Body Diameter - Metric 79.8 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration Not Applicable, ASTM Specification E1094
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.