Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Jar, 20 L, 380 mm H, White (Discontinued)

  • Mfr # 7142-0020
  • Zoro # G6161697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7142-0020
Zoro #
G6161697
UPC #
-
Country of Origin
United States

Dimensions

Mouth Size
Wide
Overall Height - Metric
380 mm
Body Diameter - Metric
305 mm

Details

Item
Jar
Closure Material
HDPE
Autoclavable
No
Shape
Cylindrical
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Special Features
Handy Containers for Storing and Transporting Dry and Solid Material, Specimens and General Lab Supplies
Clarity
Opaque
Body Material
HDPE
Nominal Capacity - Metric
20 L
Nominal Capacity - English
5.3 gal
Capacity - English
676.3 fl oz
Closure Type
Snap On
Body Color
White
Closure Included
Yes
Basic Material
Plastic
Closure Color
White
Closure Liner Material
Unlined
Jar Type
Storage/Transport
Graduated
No
Capacity - Metric
20 L

Description

Jar, Capacity - Metric 20 L, Capacity - English 676.3 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 305 mm, Body Material HDPE, Overall Height - Metric 380 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable No, Closure Type Snap On, Closure Material HDPE, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Storage/Transport, Clarity Opaque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.