Zoro Homepage

Jar, 2.2 L, 193 mm H, Clear, PK6

  • Mfr # 5352-0002

  • Zoro # G3907615


product price: $520.99
/pk 6, $86.83/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5352-0002
Zoro #
G3907615
UPC #
-
Country of Origin
China

Dimensions

Mouth Size
Wide
Overall Height - Metric
193 mm
Body Diameter - Metric
132 mm

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Special Features
For Storing and Transporting Solids
Closure Color
Natural
Body Color
Clear
Body Material
Polypropylene
Closure Included
Yes
Closure Liner Material
Unlined
Capacity - English
74.4 fl oz
Graduated
No
Nominal Capacity - English
2 qt
Capacity - Metric
2.2 L
Nominal Capacity - Metric
2.2 L
Clarity
Translucent
Closure Type
Snap On
Basic Material
Plastic

Description

Jar, Capacity - Metric 2.2 L, Capacity - English 74.4 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 132 mm, Body Material Polypropylene, Overall Height - Metric 193 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable Yes, Closure Type Snap On, Closure Material Polypropylene, Closure Color Natural, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Translucent, Special Features For Storing and Transporting Solids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.