Jar, 4.6 L, 239 mm H, Clear, PK6
Mfr # 5352-0004
Zoro # G3905019
product price: $571.99
/pk 6, $95.33/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Special Features
For Storing and Transporting Solids
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5352-0004
Zoro #
G3905019
UPC #
-
Country of Origin
China
Dimensions
Overall Height - Metric
239 mm
Body Diameter - Metric
168 mm
Mouth Size
Wide
Details
Item
Jar
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Special Features
For Storing and Transporting Solids
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Body Color
Clear
Nominal Capacity - Metric
4.6 L
Capacity - Metric
4.6 L
Basic Material
Plastic
Closure Included
Yes
Capacity - English
160 fl oz
Closure Liner Material
Unlined
Body Material
Polypropylene
Nominal Capacity - English
5 qt
Clarity
Translucent
Closure Type
Snap On
Graduated
No
Closure Color
Natural
Description
Jar, Capacity - Metric 4.6 L, Capacity - English 160 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 168 mm, Body Material Polypropylene, Overall Height - Metric 239 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable Yes, Closure Type Snap On, Closure Material Polypropylene, Closure Color Natural, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Translucent, Special Features For Storing and Transporting Solids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.