Zoro Homepage

Jug, 4 L, H, Natural

  • Mfr # 2220-0010

  • Zoro # G3250248


product price: $69.49
/ea

Key Features

Screw Closure Size
38-430 mm
Features
Large Carrying Handle Allows use of Rubber Gloves for Safe Handling of Corrosive Liquids, Leakproof, Offset Spout for Easy, Accurate Pouring
Includes Closure
Yes
Product Type
Jug
Maximum Screw Closure Size
430 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2220-0010
Zoro #
G3250248
UPC #
-
Country of Origin
China

Dimensions

Screw Closure Size
38-430 mm
Maximum Screw Closure Size
430 mm
Body Diameter
152 mm
Minimum Screw Closure Size
38 mm

Details

Item
Jug
Features
Large Carrying Handle Allows use of Rubber Gloves for Safe Handling of Corrosive Liquids, Leakproof, Offset Spout for Easy, Accurate Pouring
Includes Closure
Yes
Product Type
Jug
Basic Material
Plastic
Clarity
Transparent
Body Material
LDPE
Capacity - English
1 gal
Capacity - Metric
4 L
Body Color
Natural

Description

Jug, Body Material LDPE, Autoclavable Not Applicable, Body Diameter 152 mm, Capacity - Metric 4 L, Capacity - English 1 gal, Includes Closure Yes, Product Type Jug, Closure Type Not Applicable, Closure Material Not Applicable, Overall Width - Metric Not Applicable, Closure Liner Material Not Applicable, Screw Closure Size 38-430 mm, Body Color Natural, Basic Material Plastic, Clarity Transparent, Overall Depth - Metric Not Applicable, Maximum Screw Closure Size 430 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.