Zoro Homepage

Laboratory Pan, Rectangular

  • Mfr # 6902-3000

  • Zoro # G3249575


product price: $84.39
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Product Type
Laboratory Pan
Diameter
10 1/4 in
For Use With
Labware
Capacity - English
3.23 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6902-3000
Zoro #
G3249575
UPC #
-
Country of Origin
China

Dimensions

Diameter
10 1/4 in

Details

Material
Polypropylene
Item
Laboratory Pan
Product Type
Laboratory Pan
For Use With
Labware
Capacity - English
3.23 qt
Capacity - Metric
3.1 L
Shape
Rectangular
Sterile/Non-Sterile
Non-Sterile

Description

Laboratory Pan, Material Polypropylene, Overall Height Not Applicable, Shape Rectangular, Overall Width Not Applicable, Overall Length Not Applicable, Sterile/Non-Sterile Non-Sterile, Capacity - English 3.23 qt, Capacity - Metric 3.1 L, Diameter 10 1/4 in, Autoclavable Not Applicable, Features Not Applicable, For Use With Labware, Product Type Laboratory Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.