Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Wide-Mouth HDPE Bottle w/100 mm PP Closure, 2 L (1/2 gal.)

  • Mfr # 2120-0005

  • Zoro # G1579184


product price: $36.39
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Screw Closure Size
100 mm
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2120-0005
Zoro #
G1579184
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
100 mm
Neck Inside Diameter - Metric
89 mm
Overall Height - Metric
244 mm
Mouth Size
Wide
Body Diameter - Metric
119 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Standards
21 CFR177.1520, ISO 13485:2016
Special Features
Manufactured from Non-Toxic Materials
Pre-Cleaned
None
Basic Material
Plastic
Bottle Type
Storage
Closure Liner Material
Unlined
Numbers of Bottles Included
6
Closure Type
Screw On
Closure Included
Yes
Body Material
HDPE
Capacity - English
0.5 gal
Capacity - Metric
2 L
Body Color
Natural
Closure Color
White
USP Specification
Type VI
Graduated
No

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 119 mm, Bottle Type Storage, Capacity - Metric 2 L, Capacity - English 0.5 gal, Overall Height - Metric 244 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 100 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.