Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Media Bottle, 110 mm H, Clear, PK96

  • Mfr # 322020-0125

  • Zoro # G6078948


product price: $294.99
/pk 96, $3.07/ea
Free Shipping & Returns

Key Features

Closure Material
HDPE
Autoclavable
No
Shape
Square
Standards
FDA CFR 21
Pre-Cleaned
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322020-0125
Zoro #
G6078948
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
38-430 mm
Overall Height - Metric
110 mm
Neck Inside Diameter - Metric
28 mm
Body Diameter - Metric
68 mm
Minimum Screw Closure Size
38 mm
Mouth Size
Narrow

Details

Item
Media Bottle
Closure Material
HDPE
Autoclavable
No
Shape
Square
Standards
FDA CFR 21
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Special Features
Heavy-Walled and Durable, In Shrink-Wrap Trays, Leakproof, Provide Excellent Gas Barrier Properties, Shatter-Resistant
Bottle Type
Media
Numbers of Bottles Included
96
Body Material
PETG
Closure Liner Material
Unlined
Capacity - English
4.2 fl oz
Body Color
Clear
Capacity - Metric
125 mL
Clarity
Transparent
Closure Color
Natural
Closure Included
Yes
Basic Material
Plastic
USP Specification
Type VI
Graduated
Yes

Description

Media Bottle, Body Color Clear, Body Material PETG, Body Diameter - Metric 68 mm, Bottle Type Media, Capacity - Metric 125 mL, Capacity - English 4.2 fl oz, Overall Height - Metric 110 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material HDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.