Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Media Bottle, 146 mm H, Clear, PK60 (Discontinued)

  • Mfr # 322020-0250
  • Zoro # G6977296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322020-0250
Zoro #
G6977296
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
38-430 mm
Body Diameter - Metric
68 mm
Neck Inside Diameter - Metric
28 mm
Mouth Size
Narrow
Overall Height - Metric
146 mm
Minimum Screw Closure Size
38 mm

Details

Item
Media Bottle
Closure Material
HDPE
Autoclavable
No
Shape
Square
Pre-Cleaned
None
Special Features
Heavy-Walled and Durable, In Shrink-Wrap Trays, Leakproof, Provide Excellent Gas Barrier Properties, Shatter-Resistant
Sterile/Non-Sterile
Non-Sterile
Standards
FDA CFR 21
Bottle Type
Media
Body Material
PETG
Closure Included
Yes
Basic Material
Plastic
Capacity - English
8.5 fl oz
Graduated
Yes
USP Specification
Type VI
Numbers of Bottles Included
60
Capacity - Metric
250 mL
Closure Color
Natural
Clarity
Transparent
Closure Liner Material
Unlined
Body Color
Clear

Description

Media Bottle, Body Color Clear, Body Material PETG, Body Diameter - Metric 68 mm, Bottle Type Media, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 146 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material HDPE

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.