Membrane Filter, 47 mm, 0.45 um, PK100
Mfr # DS0215-4045
Zoro # G3917485
product price: $364.99
/pk 100, $3.65/ea
Free Shipping & Returns
Key Features
Autoclavable
Yes
Diameter
47 mm
For Use With
Particulate and Microbial Analysis
Material
Nylon
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS0215-4045
Zoro #
G3917485
UPC #
-
Country of Origin
China
Dimensions
Diameter
47 mm
Pore Size
0.45 um
Details
Item
Membrane Filter
Autoclavable
Yes
For Use With
Particulate and Microbial Analysis
Material
Nylon
Sterile/Non-Sterile
Non-Sterile
Solvent Releasing
Yes
Product Type
Membrane Filter
Description
Membrane Filter, Diameter 47 mm, Pore Size 0.45 um, Material Nylon, Sterile/Non-Sterile Non-Sterile, Product Type Membrane Filter, For Use With Particulate and Microbial Analysis, Solvent Releasing Yes, Autoclavable Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.