Zoro Homepage

Nalgene 1 L Centrifuge Bottles with Sealing Cap, PP, PK6

  • Mfr # 3141-1006

  • Zoro # G1584249


product price: $1,635.99
/pk 6, $272.67/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Pre-Cleaned
None
Special Features
Smooth Inner Walls Reduce Sheering in Mammalian Culture Separations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3141-1006
Zoro #
G1584249
UPC #
-
Country of Origin
United States

Dimensions

Overall Height - Metric
195.8 mm
Body Diameter - Metric
97 mm

Details

Item
Centrifuge Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Pre-Cleaned
None
Special Features
Smooth Inner Walls Reduce Sheering in Mammalian Culture Separations
Sterile/Non-Sterile
Non-Sterile
Body Color
Assorted
Clarity
Transparent
Closure Included
Yes
Body Material
PPCO
Basic Material
Plastic
USP Specification
Type VI
Closure Color
Blue
Closure Type
Sealer Cap
Numbers of Bottles Included
6
Graduated
Yes
Closure Liner Material
Unlined
Bottle Type
Dropper
Capacity - English
33.81 fl oz
Maximum Relative Centrifugal Force (x g)
15,810 x g
Capacity - Metric
1 L

Description

Centrifuge Bottle, Body Color Assorted, Body Material PPCO, Body Diameter - Metric 97 mm, Bottle Type Dropper, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 195.8 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Blue, Mouth Size Not Applicable, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.