Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Funnel, 125 mL, PK6 (Discontinued)

  • Mfr # 4300-0125
  • Zoro # G3483576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4300-0125
Zoro #
G3483576
UPC #
-
Country of Origin
United States

Details

Item
Separatory Funnel
Autoclavable
Yes
Special Features
Leakproof Screw Closure
Capacity - English
4.22 fl oz
Product Type
Separatory Funnel
Capacity - Metric
125 mL
Laboratory Funnel Type
Separatory
Body Material
Polypropylene
Basic Material
Plastic
Funnel Material
Polypropylene
Stopcock Material
TFE

Description

Separatory Funnel, Basic Material Plastic, Capacity - English 4.22 fl oz, Laboratory Funnel Type Separatory, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, USP Specification Not Applicable, Product Type Separatory Funnel, Capacity - Metric 125 mL, Special Features Leakproof Screw Closure, Stopcock Material TFE, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.