Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Funnel, 4.06 L (Discontinued)

  • Mfr # 4262-0110
  • Zoro # G6161758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4262-0110
Zoro #
G6161758
UPC #
-
Country of Origin
United States

Dimensions

Stem Outside Diameter - Metric
21 mm
Stem Length - Metric
92 mm
Funnel Maximum Outside Diameter - Metric
21 mm

Details

Item
Funnel
Autoclavable
No
Special Features
Larger Capacity with Both Internal and External Ribbing for Air Release
Body Material
LDPE
Product Type
Large Funnel
Capacity - English
137.4 fl oz
Funnel Material
LDPE
Laboratory Funnel Type
Safety
Capacity - Metric
4.06 L
Basic Material
Plastic

Description

Funnel, Basic Material Plastic, Capacity - English 137.4 fl oz, Laboratory Funnel Type Safety, Body Material LDPE, Funnel Material LDPE, Autoclavable No, USP Specification Not Applicable, Product Type Large Funnel, Stem Length - Metric 92 mm, Capacity - Metric 4.06 L, Stem Outside Diameter - Metric 21 mm, Funnel Maximum Outside Diameter - Metric 21 mm, Special Features Larger Capacity with Both Internal and External Ribbing for Air Release

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.