This item is Discontinued.

No Product Image Available

Bottle, 181 mm H, Natural, 72 mm Dia, PK4 (Discontinued)

  • Mfr # 1630-0016
  • Zoro # G3711164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1630-0016
Zoro #
G3711164
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
38-430 mm
Overall Height - Metric
181 mm
Neck Inside Diameter - Metric
24 mm
Mouth Size
Narrow
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
72 mm

Details

Item
Bottle
Closure Material
PTFE
Autoclavable
Yes
Shape
Round
Special Features
Inert to Virtually all Chemicals Except Molten Alkali Metals, Fluorine at High Temperatures and Complex Halogenated Compounds at High Temperatures and Pressures
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Closure Liner Material
Unlined
Clarity
Transparent
Capacity - Metric
500 mL
Body Material
PFA
Body Color
Natural
Closure Included
Yes
Bottle Type
Storage
Closure Color
Natural
Capacity - English
16.9 fl oz
Numbers of Bottles Included
4
Closure Type
Screw On
Graduated
No
Basic Material
Plastic

Description

Bottle, Body Color Natural, Body Material PFA, Body Diameter - Metric 72 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 181 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.