Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Bottle, 84 mm H, Natural, 39 mm Dia, PK8 (Discontinued)

  • Mfr # DS1630-0002
  • Zoro # G6974444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1630-0002
Zoro #
G6974444
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
20 mm
Body Diameter - Metric
39 mm
Overall Height - Metric
84 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
14 mm

Details

Item
Bottle
Closure Material
PTFE
Autoclavable
Yes
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Standards
CCD 077, EN-8-1007-22-0912, SW-CDC-001501
Pre-Cleaned
None
Special Features
Leakproof
Clarity
Transparent
Body Color
Natural
Capacity - Metric
60 mL
Numbers of Bottles Included
8
Basic Material
Plastic
Body Material
PFA
Capacity - English
2 fl oz
Graduated
No
Closure Liner Material
Unlined
Closure Included
Yes
Bottle Type
Storage
Closure Color
Natural
Closure Type
Screw On

Description

Bottle, Body Color Natural, Body Material PFA, Body Diameter - Metric 39 mm, Bottle Type Storage, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 84 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20 mm, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material PTFE, Special Features Leakproof

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.