Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jug, 8 L Capacity - mL, 2 gal Capacity - oz, Not Applicable Closure, LFPE, Not Applicable Handle

  • Mfr # 2220-0020

  • Zoro # G6077672


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Capacity - Metric
8 L
Capacity - English
2 gal
Body Material
LFPE
Includes Closure
Yes
Screw Closure Size
53B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2220-0020
Zoro #
G6077672
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
53B
Maximum Screw Closure Size
53 mm

Details

Item
Jug
Capacity - Metric
8 L
Capacity - English
2 gal
Body Material
LFPE
Includes Closure
Yes
For Use With
Solutions, Powders and Other Solid Samples
Basic Material
Plastic

Description

Jug, Body Material LFPE, Autoclavable Not Applicable, Body Diameter Not Applicable, Capacity - Metric 8 L, Capacity - English 2 gal, Handle Style Not Applicable, Includes Closure Yes, Product Type Jug, Closure Type Not Applicable, Closure Material Not Applicable, Overall Width - Metric Not Applicable, Closure Liner Material Not Applicable, Overall Height - Metric Not Applicable, Screw Closure Size 53B, Body Color Not Applicable, Shape Not Applicable, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.