Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nalgene Boston Round Narrow Mouth PPCO Bottle with Closure, 125 mL, PK500

  • Mfr # 312006-0004

  • Zoro # G1347615


product price: $1,428.99
/pk 500, $2.86/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Special Features
Leakproof When Used with Nalgene Closures
Pre-Cleaned
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312006-0004
Zoro #
G1347615
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
24 mm
Neck Inside Diameter - Metric
18 mm
Overall Height - Metric
101 mm
Mouth Size
Narrow
Body Diameter - Metric
50 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Special Features
Leakproof When Used with Nalgene Closures
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Standards
21 CFR177.1520, ISO 13485:2016
Basic Material
Plastic
Closure Liner Material
Unlined
Graduated
No
Capacity - Metric
125 mL
Body Material
PPCO
Closure Included
Yes
Numbers of Bottles Included
500
Closure Color
Natural
Capacity - English
4 fl oz
USP Specification
Type VI
Bottle Type
Storage
Body Color
Natural

Description

Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 50 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 101 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24 mm, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.