Zoro Homepage

Nalgene Boston Round Narrow Mouth PPCO Bottle with Closure, 30 mL, PK1000

  • Mfr # 312006-0001

  • Zoro # G1204203


product price: $2,044.99
/pk 1000, $2.04/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Screw Closure Size
20 mm
Pre-Cleaned
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312006-0001
Zoro #
G1204203
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
20 mm
Mouth Size
Narrow
Body Diameter - Metric
34 mm
Neck Inside Diameter - Metric
14 mm
Overall Height - Metric
61 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Pre-Cleaned
None
Standards
21 CFR177.1520, ISO 13485:2016
Sterile/Non-Sterile
Non-Sterile
Special Features
Leakproof When Used with Nalgene Closures
Basic Material
Plastic
USP Specification
Type VI
Body Material
PPCO
Capacity - Metric
30 mL
Numbers of Bottles Included
1,000
Closure Color
Natural
Capacity - English
1 fl oz
Graduated
No
Closure Liner Material
Unlined
Closure Included
Yes
Bottle Type
Storage
Body Color
Natural

Description

Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 34 mm, Bottle Type Storage, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 61 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20 mm, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.