Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nalgene Boston Round Narrow Mouth PPCO Bottle with Closure, 60 mL, PK1000

  • Mfr # 312006-0002

  • Zoro # G1350047


product price: $2,080.99
/pk 1000, $2.08/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312006-0002
Zoro #
G1350047
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
20 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
14 mm
Overall Height - Metric
85 mm
Body Diameter - Metric
37 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Special Features
Leakproof When Used with Nalgene Closures
Standards
21 CFR177.1520, ISO 13485:2016
Bottle Type
Storage
Closure Color
Natural
USP Specification
Type VI
Closure Included
Yes
Basic Material
Plastic
Numbers of Bottles Included
1,000
Body Color
Natural
Body Material
PPCO
Graduated
No
Capacity - Metric
60 mL
Closure Liner Material
Unlined
Capacity - English
2 fl oz

Description

Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 37 mm, Bottle Type Storage, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 85 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20 mm, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.