Zoro Homepage

Nalgene Narrow-Mouth Bottle, HDPE Sterile, 1000 mL, PK12

  • Mfr # 342089-0032

  • Zoro # G1590899


product price: $137.99
/pk 12, $11.50/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Screw Closure Size
38-430 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342089-0032
Zoro #
G1590899
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
38-430 mm
Minimum Screw Closure Size
38 mm
Mouth Size
Narrow
Overall Height - Metric
217 mm
Body Diameter - Metric
92 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Standards
21 CFR177.1520, ISO 13485:2016
Sterile/Non-Sterile
Sterile
Special Features
Leakproof When Used with Nalgene Closures, RNASE, DNase, HDNA and Pyrogen Free
Capacity - Metric
1 L
Bottle Type
Packaging
Capacity - English
32 fl oz
Clarity
Transparent
Closure Color
White
Closure Included
Yes
USP Specification
Type VI
Closure Type
Screw On
Numbers of Bottles Included
24
Graduated
No
Basic Material
Plastic
Body Color
Natural
Closure Liner Material
Unlined
Body Material
HDPE

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 92 mm, Bottle Type Packaging, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 217 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.