Zoro Homepage

Nalgene PETG Sterile Bottle with lined closure, Bulk, 20 ml, PK500

  • Mfr # 342035-0020

  • Zoro # G1347667


product price: $1,379.99
/pk 500, $2.76/ea
Free Shipping & Returns

Key Features

Closure Material
HDPE
Autoclavable
No
Shape
Round
Screw Closure Size
20-415 mm
Special Features
Leakproof Ensured when used with the Includes Lined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342035-0020
Zoro #
G1347667
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
20-415 mm
Minimum Screw Closure Size
20 mm
Mouth Size
Narrow
Overall Height - Metric
62 mm
Body Diameter - Metric
30 mm
Neck Inside Diameter - Metric
11 mm

Description

Bottle, Body Color Clear, Body Material PETG, Body Diameter - Metric 30 mm, Bottle Type Storage, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Overall Height - Metric 62 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-415 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material HDPE

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.