Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Media Bottle, 271 mm H, 116 mm Dia, PK12 (Discontinued)

  • Mfr # 322020-2000
  • Zoro # G3711085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322020-2000
Zoro #
G3711085
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
53B
Mouth Size
Narrow
Body Diameter - Metric
116 mm
Overall Height - Metric
271 mm

Details

Item
Media Bottle
Autoclavable
No
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Media
Capacity - English
64 fl oz
Capacity - Metric
2 L
Closure Color
Natural
Graduated
Yes
Body Material
PETG
Body Color
Clear
Numbers of Bottles Included
12
Clarity
Transparent
Closure Liner Material
Unlined
Closure Included
Yes

Description

Media Bottle, Body Color Clear, Body Material PETG, Body Diameter - Metric 116 mm, Bottle Type Media, Capacity - Metric 2 L, Capacity - English 64 fl oz, Overall Height - Metric 271 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53B, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Special Features Not Applicable, Shape Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.