Nalgene Sterile PETG, Square Media Bottles with Septum Closure, 60 ml, PK200
Mfr # 342023-0060
Zoro # G1346249
product price: $827.99
/pk 200, $4.14/ea
Free Shipping & Returns
Key Features
Autoclavable
No
Shape
Square
Sterile/Non-Sterile
Sterile
Screw Closure Size
24 mm
Pre-Cleaned
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
342023-0060
Zoro #
G1346249
UPC #
-
Country of Origin
United States
Dimensions
Screw Closure Size
24 mm
Body Diameter - Metric
68 mm
Mouth Size
Wide
Overall Height - Metric
82 mm
Neck Inside Diameter - Metric
18 mm
Details
Item
Media Bottle
Autoclavable
No
Shape
Square
Sterile/Non-Sterile
Sterile
Pre-Cleaned
None
Special Features
Leakproof, Transparent Media Bottles
Numbers of Bottles Included
200
Clarity
Transparent
Body Material
PETG
Body Color
Clear
Closure Included
Yes
Closure Liner Material
Unlined
Closure Color
Natural
Capacity - Metric
60 mL
Graduated
Yes
USP Specification
Type VI
Capacity - English
2 fl oz
Bottle Type
Media
Basic Material
Plastic
Description
Media Bottle, Body Color Clear, Body Material PETG, Body Diameter - Metric 68 mm, Bottle Type Media, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 82 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24 mm, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Special Features Leakproof, Transparent Media Bottles
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.