Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nalgene Vented Unitary Wash Bottles, Acetone, Red, 1L, PK2

  • Mfr # 2436-1001

  • Zoro # G1580119


product price: $73.12
/pk 2, $36.56/ea

Key Features

Closure Material
Unlined
Autoclavable
No
Shape
Cylindrical
Standards
OSHA
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2436-1001
Zoro #
G1580119
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Metric
135 in
Mouth Size
Narrow
Body Diameter - Metric
123 mm
Body Diameter
123 mm

Details

Item
Wash Bottle
Closure Material
Unlined
Autoclavable
No
Shape
Cylindrical
Standards
OSHA
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Special Features
Sputter-Free, Precision Stream
Closure Included
Yes
Body Color
Assorted
Numbers of Bottles Included
12
Closure Liner Material
Unlined
Closure Type
Screw On
Clarity
Transparent
Capacity - Metric
1 L
Bottle Type
Storage
Capacity - English
32 fl oz
Graduated
No
Body Material
LDPE
Includes Label
Yes
Closure Color
Red
Basic Material
Plastic
Closure Style
Screw On
Product Type
Wash Bottle

Description

Wash Bottle, Capacity - Metric 1 L, Capacity - English 32 fl oz, Basic Material Plastic, Body Material LDPE, Closure Material Unlined, Product Type Wash Bottle, Body Color Assorted, Body Diameter 123 mm, Closure Color Red, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 12, Standards OSHA, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.