Zoro Homepage

Nalgene Wide Mouth Bottle, 175 ml, 38-415 closure, bulk pack

  • Mfr # 312114-0006

  • Zoro # G1346915


product price: $1,035.99
/pk 250, $4.14/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Square
Pre-Cleaned
None
Standards
21 CFR177.1520, ISO 13485:2016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312114-0006
Zoro #
G1346915
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
38 mm
Body Diameter - Metric
68 mm
Mouth Size
Wide
Overall Height - Metric
106 mm
Neck Inside Diameter - Metric
28 mm
Overall Width - Metric
52.07 mm

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 68 mm, Bottle Type Dispensing, Capacity - Metric 175 mL, Capacity - English 5.9 fl oz, Overall Height - Metric 106 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38 mm, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.