Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nalgene Wide Mouth Bottle, 500 ml, 53-415 closure, bulk pack

  • Mfr # 312114-0016

  • Zoro # G1345043


product price: $989.99
/pk 125, $7.92/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Square
Pre-Cleaned
None
Special Features
Leakproof When Used with Nalgene Closures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312114-0016
Zoro #
G1345043
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
53 mm
Overall Width - Metric
75.44 mm
Mouth Size
Wide
Overall Height - Metric
146 mm
Neck Inside Diameter - Metric
43 mm
Body Diameter - Metric
68 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Square
Pre-Cleaned
None
Special Features
Leakproof When Used with Nalgene Closures
Sterile/Non-Sterile
Non-Sterile
Standards
21 CFR177.1520, ISO 13485:2016
Graduated
Yes
Body Material
HDPE
Closure Liner Material
Unlined
Closure Color
Natural
Closure Type
Screw On
Bottle Type
Dispensing
Capacity - Metric
500 mL
Clarity
Transparent
Basic Material
Plastic
Numbers of Bottles Included
125
Closure Included
Yes
USP Specification
Type VI
Body Color
Natural
Capacity - English
16.9 fl oz

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 68 mm, Bottle Type Dispensing, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 146 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53 mm, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.