Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nalgene Wide Mouth Bottle, 60 ml, 28-415 closure, bulk pack

  • Mfr # 312114-0002

  • Zoro # G1351045


product price: $2,972.99
/pk 1000, $2.97/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Square
Pre-Cleaned
None
Special Features
Leakproof When Used with Nalgene Closures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312114-0002
Zoro #
G1351045
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
28 mm
Neck Inside Diameter - Metric
21 mm
Overall Height - Metric
83 mm
Overall Width - Metric
36.83 mm
Body Diameter - Metric
68 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Square
Pre-Cleaned
None
Special Features
Leakproof When Used with Nalgene Closures
Sterile/Non-Sterile
Non-Sterile
Standards
21 CFR177.1520, ISO 13485:2016
Closure Liner Material
Unlined
Clarity
Transparent
Closure Included
Yes
Basic Material
Plastic
Closure Color
Natural
Body Material
HDPE
Graduated
Yes
Numbers of Bottles Included
1,000
USP Specification
Type VI
Bottle Type
Dispensing
Capacity - Metric
60 mL
Body Color
Natural
Closure Type
Screw On
Capacity - English
2 fl oz

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 68 mm, Bottle Type Dispensing, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 83 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.