This item is Discontinued.

No Product Image Available

Bottle, 134 mm H, Natural, 60 mm Dia (Discontinued)

  • Mfr # 1600-0008
  • Zoro # G3713212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-0008
Zoro #
G3713212
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
24 mm
Body Diameter - Metric
60 mm
Mouth Size
Narrow
Overall Height - Metric
134 mm
Neck Inside Diameter - Metric
17 mm

Details

Item
Bottle
Closure Material
ETFE
Autoclavable
Yes
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Special Features
Chemical and Corrosion Resistant
Graduated
No
Capacity - Metric
250 mL
Numbers of Bottles Included
4
Clarity
Transparent
Basic Material
Plastic
Closure Liner Material
Unlined
Bottle Type
Storage
Closure Color
Natural
Closure Included
Yes
Closure Type
Screw On
Body Color
Natural
Body Material
FEP
Capacity - English
8 fl oz

Description

Bottle, Body Color Natural, Body Material FEP, Body Diameter - Metric 60 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 134 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24 mm, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material ETFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.