Zoro Homepage
This item is Discontinued.
No Product Image Available

Bottle, 84 mm H, Natural, 39 mm Dia (Discontinued)

  • Mfr # 1600-0002
  • Zoro # G3717272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-0002
Zoro #
G3717272
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
20 mm
Neck Inside Diameter - Metric
14 mm
Body Diameter - Metric
39 mm
Overall Height - Metric
84 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
ETFE
Autoclavable
Yes
Shape
Round
Special Features
Chemical and Corrosion Resistant
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Clarity
Transparent
Basic Material
Plastic
Closure Liner Material
Unlined
Capacity - English
2 fl oz
Closure Included
Yes
Graduated
No
Closure Color
Natural
Capacity - Metric
60 mL
Closure Type
Screw On
Body Color
Natural
Bottle Type
Storage
Numbers of Bottles Included
8
Body Material
FEP

Description

Bottle, Body Color Natural, Body Material FEP, Body Diameter - Metric 39 mm, Bottle Type Storage, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 84 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20 mm, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material ETFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.