Zoro Homepage

Narrow-Mouth Economy HDPE Bottles, 24mm Closure: Bulk Pack,

  • Mfr # 332089-0004

  • Zoro # G1348333


product price: $706.99
/pk 500, $1.41/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332089-0004
Zoro #
G1348333
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
24 mm
Mouth Size
Narrow
Body Diameter - Metric
50 mm
Neck Inside Diameter - Metric
18 mm
Overall Height - Metric
101 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Special Features
Bottle and Carton are Readily Recyclable in Most Communities, Leakproof When Used with Nalgene Closures
Standards
21 CFR177.1520, ISO 13485:2016
Basic Material
Plastic
Closure Type
Screw On
Numbers of Bottles Included
500
Capacity - Metric
125 mL
Body Color
Natural
Bottle Type
Reagent/Storage
Graduated
No
Closure Included
Yes
Closure Color
Natural
Clarity
Transparent
USP Specification
Type VI
Body Material
HDPE
Capacity - English
4 fl oz
Includes Label
Yes
Closure Liner Material
Unlined

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 50 mm, Bottle Type Reagent/Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 101 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.