Zoro Homepage

Narrow-Mouth Economy HDPE Bottles, 28mm Closure: Bulk Pack,

  • Mfr # 332089-0016

  • Zoro # G1344964


product price: $420.99
/pk 125, $3.37/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Special Features
Bottle and Carton are Readily Recyclable in Most Communities, Leakproof When Used with Nalgene Closures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332089-0016
Zoro #
G1344964
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
28 mm
Body Diameter - Metric
73 mm
Mouth Size
Narrow
Overall Height - Metric
170 mm
Neck Inside Diameter - Metric
21 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Special Features
Bottle and Carton are Readily Recyclable in Most Communities, Leakproof When Used with Nalgene Closures
Standards
21 CFR177.1520, ISO 13485:2016
Sterile/Non-Sterile
Non-Sterile
Body Material
HDPE
Capacity - Metric
500 mL
Graduated
No
Capacity - English
16.9 fl oz
Clarity
Transparent
Closure Liner Material
Unlined
Numbers of Bottles Included
125
Basic Material
Plastic
Body Color
Natural
Closure Color
Natural
Includes Label
Yes
Closure Type
Screw On
Bottle Type
Reagent/Storage
USP Specification
Type VI
Closure Included
Yes

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Reagent/Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 170 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.