Zoro Homepage

Narrow-Mouth Natural HDPE Packaging Bottle, 28-415 Closure, 500mL

  • Mfr # 312089-0016

  • Zoro # G1345077


product price: $279.99
/pk 125, $2.24/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Screw Closure Size
28-415 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312089-0016
Zoro #
G1345077
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
28-415 mm
Overall Height - Metric
171 mm
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
73 mm
Neck Inside Diameter - Metric
21 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Standards
21 CFR177.1520, ISO 13485:2016
Special Features
Made from High-Purity, Food-Grade Resins
Sterile/Non-Sterile
Non-Sterile
Closure Type
Screw On
USP Specification
Type VI
Body Color
Natural
Clarity
Transparent
Numbers of Bottles Included
125
Graduated
No
Basic Material
Plastic
Closure Color
Natural
Closure Included
Yes
Body Material
HDPE
Capacity - English
16.9 fl oz
Capacity - Metric
500 mL
Bottle Type
Storage
Closure Liner Material
Unlined

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 171 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.