Zoro Homepage

Narrow-Mouth Opaque Amb HDPE Packaging Bottle, 24-415 Closure,

  • Mfr # 312085-0008

  • Zoro # G1346723


product price: $454.99
/pk 250, $1.82/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Screw Closure Size
24-415 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312085-0008
Zoro #
G1346723
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
24-415 mm
Mouth Size
Narrow
Minimum Screw Closure Size
24 mm
Body Diameter - Metric
61 mm
Overall Height - Metric
133 mm
Neck Inside Diameter - Metric
18 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Special Features
Leakproof When Used with Nalgene Closures
Pre-Cleaned
None
Standards
21 CFR177.1520, ISO 13485:2016
Body Material
HDPE
Capacity - Metric
250 mL
Capacity - English
8 fl oz
Basic Material
Plastic
USP Specification
Type VI
Closure Type
Screw On
Closure Liner Material
Unlined
Graduated
No
Numbers of Bottles Included
250
Bottle Type
Storage
Closure Included
Yes
Closure Color
Amber
Body Color
Amber

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 133 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Closure Color Amber, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.