Zoro Homepage

Narrow-Mouth Opaque Amb HDPE Packaging Bottles, 20-415mm Closure,

  • Mfr # 312085-0001

  • Zoro # G1350397


product price: $1,078.99
/pk 1000, $1.08/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Screw Closure Size
20 mm
Special Features
Leakproof When Used with Nalgene Closures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312085-0001
Zoro #
G1350397
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
20 mm
Overall Height - Metric
61 mm
Mouth Size
Narrow
Body Diameter - Metric
34 mm
Neck Inside Diameter - Metric
14 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Leakproof When Used with Nalgene Closures
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Standards
21 CFR177.1520, ISO 13485:2016
USP Specification
Type VI
Closure Included
Yes
Body Material
HDPE
Capacity - English
1 fl oz
Graduated
No
Closure Color
Amber
Closure Type
Screw On
Basic Material
Plastic
Closure Liner Material
Unlined
Capacity - Metric
30 mL
Body Color
Amber
Numbers of Bottles Included
1,000
Bottle Type
Storage

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 34 mm, Bottle Type Storage, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 61 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20 mm, Closure Color Amber, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.