Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Narrow-Mouth PPCO Packaging Bottles, 24-415 Closure, Bulk Pack,

  • Mfr # 312087-0008

  • Zoro # G1346739


product price: $705.99
/pk 250, $2.82/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Pre-Cleaned
None
Screw Closure Size
24-415 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312087-0008
Zoro #
G1346739
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
24-415 mm
Neck Inside Diameter - Metric
18 mm
Overall Height - Metric
133 mm
Body Diameter - Metric
61 mm
Mouth Size
Narrow
Minimum Screw Closure Size
24 mm

Details

Item
Packaging Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Standards
21 CFR177.1520, ISO 13485:2016
Special Features
Leakproof When Used with Nalgene Closures
Capacity - Metric
250 mL
Graduated
No
Capacity - English
8 fl oz
Numbers of Bottles Included
250
Bottle Type
Storage
Basic Material
Plastic
Closure Type
Screw On
Closure Liner Material
Unlined
Closure Included
Yes
USP Specification
Type VI
Body Color
Natural
Body Material
PPCO
Clarity
Transparent
Closure Color
Natural

Description

Packaging Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 61 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 133 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.