Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Narrow-Mouth Translucent Amb HDPE Packaging Bottles, 28-415

  • Mfr # 312084-0016

  • Zoro # G1345068


product price: $348.99
/pk 125, $2.79/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Standards
21 CFR177.1520, ISO 13485:2016
Special Features
Leakproof When Used with Nalgene Closures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312084-0016
Zoro #
G1345068
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
28-415 mm
Neck Inside Diameter - Metric
21 mm
Mouth Size
Narrow
Overall Height - Metric
170 mm
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
73 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Standards
21 CFR177.1520, ISO 13485:2016
Special Features
Leakproof When Used with Nalgene Closures
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Closure Type
Screw On
USP Specification
Type VI
Closure Liner Material
Unlined
Numbers of Bottles Included
125
Capacity - English
16.9 fl oz
Bottle Type
Storage
Closure Color
Amber
Closure Included
Yes
Graduated
No
Clarity
Transparent
Basic Material
Plastic
Capacity - Metric
500 mL
Body Material
HDPE
Body Color
Amber

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 170 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color Amber, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.