Shop NALGENE

Packaging Bottle, HDPE, 102 mm H, PK500

  • Mfr # 312007-0004
  • Zoro # G222576717

product price: 
$
1,055.99
/pk of 500, $2.11/ea
Free Shipping & Returns

Key Features

Overall Width - Metric
60.96 mm
Capacity - English
4 fl oz
Overall Depth - Metric
30.48 mm
Shape
Rectangular
Special Features
Leakproof, Resistant to Splitting or Puncturing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312007-0004
Zoro #
G222576717
UPC #
-
Country of Origin
United States
Capacity - English
4 fl oz
Shape
Rectangular
Special Features
Leakproof, Resistant to Splitting or Puncturing
Pre-Cleaned
None
Body Material
HDPE
Capacity - Metric
125 mL
Closure Material
Polypropylene
Nominal Capacity - Metric
125 mL
Sterile/Non-Sterile
Non-Sterile
Clarity
Translucent
Nominal Capacity - English
4 oz
Body Color
Natural
Standards
21 CFR177.1520, ISO 13485:2016
Graduated
No
Closure Liner Material
Unlined
Closure Type
Screw-On
Autoclavable
No
Bottle Type
Packaging
Numbers of Bottles Included
500
Item
Packaging Bottle
Graduation Increments - Metric
125 mL
Individually Wrapped
Not Individually Wrapped
Closure Included
Yes
USP Specification
Type VI
Basic Material
Plastic
Closure Color
Colorless
Front Closure
Screw-On

Dimensions

Overall Width - Metric
60.96 mm
Overall Depth - Metric
30.48 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
21 mm
Screw Closure Size
28 mm
Body Diameter - Metric
21 mm
Overall Height - Metric
102 mm

Description

Packaging Bottle, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.