Shop NALGENE

Packaging Bottle, HDPE, 117 mm H, PK250

  • Mfr # 312009-0008
  • Zoro # G422576821

product price: 
$
1,218.99
/pk of 250, $4.88/ea
Free Shipping & Returns

Key Features

Individually Wrapped
Not Individually Wrapped
Mouth Size
Narrow
Special Features
Chemical-Resistant, Leakproof, Uniform Walls are Resistant to Splitting or Puncturing
Body Color
Amber
Sterile/Non-Sterile
Non-Sterile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312009-0008
Zoro #
G422576821
UPC #
-
Country of Origin
United States
Individually Wrapped
Not Individually Wrapped
Special Features
Chemical-Resistant, Leakproof, Uniform Walls are Resistant to Splitting or Puncturing
Body Color
Amber
Sterile/Non-Sterile
Non-Sterile
Autoclavable
No
Item
Packaging Bottle
Numbers of Bottles Included
250
Closure Material
Polypropylene
Nominal Capacity - Metric
250 mL
Bottle Type
Packaging
Shape
Rectangular
Graduated
No
Capacity - English
8 fl oz
Standards
21 CFR177.1520, ISO 13485:2016
Basic Material
Plastic
Nominal Capacity - English
8 oz
Clarity
Opaque
Closure Included
Yes
Closure Type
Screw-On
Closure Color
Amber
Pre-Cleaned
None
Closure Liner Material
Unlined
Graduation Increments - Metric
250 mL
USP Specification
Type VI
Capacity - Metric
250 mL
Body Material
HDPE
Front Closure
Screw-On

Dimensions

Mouth Size
Narrow
Neck Inside Diameter - Metric
38 mm
Overall Height - Metric
117 mm
Body Diameter - Metric
76.2 mm
Screw Closure Size
38 mm
Overall Depth - Metric
76.2 mm

Description

Packaging Bottle, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.