Packaging Bottle, HDPE, 217 mm H, PK24

  • Mfr # 342089-0032
  • Zoro # G922576581
product price: 
$
155.99
/pk of 24, $6.50/ea
Free Shipping & Returns

Key Features

Capacity - English
32 fl oz
Standards
21 CFR177.1520, DNAse, hDNA and Pyrogen Free, ISO 13485:2016, RNAse, Sterile (SAL 10-6)
Closure Material
Polypropylene
Nominal Capacity - English
32 oz
Nominal Capacity - Metric
1,000 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
342089-0032
Zoro #
G922576581
UPC #
-
Country of Origin
United States
Capacity - English
32 fl oz
Standards
21 CFR177.1520, DNAse, hDNA and Pyrogen Free, ISO 13485:2016, RNAse, Sterile (SAL 10-6)
Closure Material
Polypropylene
Nominal Capacity - English
32 oz
Nominal Capacity - Metric
1,000 mL
Clarity
Translucent
Special Features
Leakproof, Produced in a Controlled Environment
Closure Included
Yes
Body Color
Natural
Graduation Increments - Metric
1,000 mL
Shape
Round
Item
Packaging Bottle
Autoclavable
No
Closure Type
Screw-On
Sterile/Non-Sterile
Sterile
Capacity - Metric
1 L
USP Specification
Type VI
Closure Color
White
Pre-Cleaned
None
Basic Material
Plastic
Bottle Type
Packaging
Graduated
No
Individually Wrapped
Not Individually Wrapped
Closure Liner Material
Unlined
Body Material
HDPE
Numbers of Bottles Included
24
Front Closure
Screw-On

Dimensions

Body Diameter - Metric
92 mm
Overall Height - Metric
217 mm
Overall Width - Metric
92 mm
Minimum Screw Closure Size
38 mm
Mouth Size
Narrow
Screw Closure Size
38-430 mm

Description

Diagnostic Bottle, Package Quantity 24

Ratings & reviews