Packaging Bottle, HDPE, 61 mm H, PK864
- Mfr # 342089-0001
- Zoro # G822576742
product price:Â
$
917.99
/pk of 864, $1.06/ea
Free Shipping & Returns
Key Features
USP Specification
Type VI
Body Diameter - Metric
34 mm
Sterile/Non-Sterile
Sterile
Screw Closure Size
20-415 mm
Capacity - Metric
30 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 342089-0001
- Zoro #
- G822576742
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Diameter - Metric
- 34 mm
- Screw Closure Size
- 20-415 mm
- Overall Height - Metric
- 61 mm
- Minimum Screw Closure Size
- 20 mm
- Mouth Size
- Narrow
- Overall Width - Metric
- 34 mm
Description
Diagnostic Bottle, Package Quantity 864
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.