Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polycarbonate Straight-Side Wide Mo, PK4

  • Mfr # 2116-0030

  • Zoro # G2934450


product price: $29.89
/pk 4, $7.47/ea

Key Features

Closure Liner Material
Unlined
Clarity
Transparent
Graduated
No
Sterile/Non-Sterile
Non-Sterile
Nominal Capacity - English
1 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2116-0030
Zoro #
G2934450
UPC #
-
Country of Origin
China

Dimensions

Screw Closure Size
43 mm
Body Diameter - Metric
36 mm
Overall Height - Metric
47 mm
Mouth Size
Wide

Details

Item
Jar
Closure Liner Material
Unlined
Clarity
Transparent
Graduated
No
Sterile/Non-Sterile
Non-Sterile
Nominal Capacity - English
1 oz
Capacity - English
1 fl oz
Body Material
Polycarbonate
Capacity - Metric
1 mL
Closure Material
Polypropylene
Body Color
Clear
Shape
Round
Pre-Cleaned
None
Autoclavable
Yes
Closure Type
Screw On
Nominal Capacity - Metric
30 mL
Closure Included
Yes
Closure Color
Clear
Basic Material
Plastic

Description

Jar, Capacity - Metric 1 mL, Capacity - English 1 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 36 mm, Body Material Polycarbonate, Overall Height - Metric 47 mm, Pre-Cleaned None, Screw Closure Size 43 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color Clear, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Transparent, Special Features Not Applicable, Basic Material Plastic, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.