Sample/Store Bottle, HDPE, 226mm H, PK6

  • Mfr # 2125-1000
  • Zoro # G3483865
product price: 
$
150.99
/pk of 6, $25.17/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Glassware Class
Not Rated
Screw Closure Size
53B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2125-1000
Zoro #
G3483865
UPC #
-
Country of Origin
United States
Item
Sampling/Storage Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Glassware Class
Not Rated
Pre-Cleaned
None
Special Features
Leakproof When Used with Nalgene Closures
Sterile/Non-Sterile
Non-Sterile
Closure Included
Yes
Capacity - Metric
1 L
Nominal Capacity - Metric
1 L
Body Material
HDPE
Body Color
Natural
Graduated
No
USP Specification
Type VI
Clarity
Clear
Basic Material
Plastic
Capacity - English
32 fl oz
Closure Color
White
Closure Type
Screw-On
Numbers of Bottles Included
24
Closure Liner Material
Unlined
Bottle Type
Sampling/Storage
Nominal Capacity - English
32 oz
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Screw Closure Size
53B
Neck Inside Diameter - Metric
39 mm
Body Diameter - Metric
93 mm
Mouth Size
Wide
Overall Height - Metric
226 mm

Description

Sampling/Storage Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 93 mm, Bottle Type Sampling/Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 226 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53B, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Restrictions

Hazardous material

Ratings & reviews