Shop NALGENE

Sample/Store Bottle, HDPE, 63mm H, PK72

  • Mfr # 2189-0001
  • Zoro # G6161733

product price: 
$
116.99
/pk of 72, $1.62/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Screw Closure Size
28 mm
Sterile/Non-Sterile
Non-Sterile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2189-0001
Zoro #
G6161733
UPC #
-
Country of Origin
United States
Item
Sampling/Storage Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Standards
21 CFR177.1520, ISO 13485:2016
Special Features
Leakproof When Used with Nalgene Closures, Manufactured from Non-Toxic Materials
Clarity
Clear
Closure Color
Natural
Bottle Type
Sampling/Storage
Body Material
HDPE
Numbers of Bottles Included
72
Basic Material
Plastic
Includes Label
Yes
Graduated
No
Capacity - Metric
30 mL
Capacity - English
1 fl oz
Closure Type
Screw-On
Closure Liner Material
Unlined
Body Color
Natural
Closure Included
Yes
USP Specification
Type VI
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Screw Closure Size
28 mm
Overall Height - Metric
63 mm
Neck Inside Diameter - Metric
21 mm
Body Diameter - Metric
34 mm
Mouth Size
Wide

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 34 mm, Bottle Type Sampling/Storage, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 63 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.