Shop NALGENE
See all product information
Create Account
Sample/Store Bottle, PPCO, 101mm H, PK72
- Mfr # 2087-0004
- Zoro # G6051282
product price:Â
$
187.99
/pk of 72, $2.61/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Screw Closure Size
24 mm
Special Features
Manufactured from Non-Toxic Materials
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2087-0004
- Zoro #
- G6051282
- UPC #
- -
- Country of Origin
- United States
- Item
- Sampling/Storage Bottle
- Closure Material
- Polypropylene
- Autoclavable
- Yes
- Shape
- Round
- Special Features
- Manufactured from Non-Toxic Materials
- Sterile/Non-Sterile
- Non-Sterile
- Pre-Cleaned
- None
- Standards
- 21 CFR177.1520, ISO 13485:2016
- Basic Material
- Plastic
- Graduated
- No
- Clarity
- Clear
- Closure Liner Material
- Unlined
- Body Material
- PPCO
- Capacity - English
- 4 fl oz
- Numbers of Bottles Included
- 72
- Closure Included
- Yes
- Closure Color
- Natural
- USP Specification
- Type VI
- Body Color
- Natural
- Capacity - Metric
- 125 mL
- Bottle Type
- Sampling/Storage
- Closure Type
- Screw-On
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 24 mm
- Overall Height - Metric
- 101 mm
- Neck Inside Diameter - Metric
- 18 mm
- Mouth Size
- Narrow
- Body Diameter - Metric
- 50 mm
Description
Sampling/Storage Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 50 mm, Bottle Type Sampling/Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 101 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.